Motion
AWE-100-TTPT-P

ALL-FLO PUMP COMPANY
AWE-100-TTPT-P

Wet End Kit - For 1 in All-Flo A100 Pumps, PTFE Diaphragm, PTFE Ball, Polypropylene Seat, PTFE O-Ring
MI ITEM #07950163
MFR #AWE-100-TTPT-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
AWE-100-TTPT-P

Wet End Kit - For 1 in All-Flo A100 Pumps, PTFE Diaphragm, PTFE Ball, Polypropylene Seat, PTFE O-Ring
MI ITEM #07950163
MFR #AWE-100-TTPT-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pump Size
    1 in

Details

  • Ball Material
    PTFE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    For 1 in All-Flo A100 Pumps
  • Diaphragm Material
    PTFE
  • O Ring Material
    PTFE
  • Series
    A

Overview

Mfr description
AWE-100-TTPT-P PLASTIC WET END REPAIR KT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought