Specifications
Dimensions
- Inlet Outlet Port Sizes2 in
- Weight80 lbs
Details
- Air Exhaust3/4 NPT
- Air Inlet3/4 NPT
- Average Displacement0.480 gal
- Ball MaterialPTFE
- Center Section MaterialPolypropylene
- Check Seat MaterialPolypropylene
- Description Keyword2 in Combo NPT & ANSI/DIN Flange Ports
- Diaphragm MaterialPTFE
- Duty TypeContinuous
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeANSI/DIN Flange, NPT
- Max Pressure120 psi
- Max Solids1/4 in Dia.
- Maximum Flow Rate160 gpm
- O Ring MaterialPTFE
- PortingSuction Right / Discharge Right
- Suction LiftDry - 17.00 ft, Wet - 29.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignNon-Metallic Bolted
- Wet End Repair KitAWE-200-TTPT-P
- Wetted MaterialsPolypropylene
Overview
Mfr description
A200-FPP-TTPT-S70