Motion
104-4299-006
2000 - Standard, 6.2000 in³/r Displacement, 1 in
Mi Item #07950204
MFR #104-4299-006
Price$1,544.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 6.2000 in³/r Displacement, 1 in
Mi Item #07950204
MFR #104-4299-006

Mfr description
104-4299-006 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.26/each

Specifications

Dimensions

  • Motor Port Size
    Manifold
  • Output Shaft Size
    1 in

Details

  • Displacement
    6.2000 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    2 Bolt - A
  • Series
    2000 - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)