Motion
48-22-7412

MILWAUKEE TOOL
48-22-7412

14.2500 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #07950206
MFR #48-22-7412
Price$40.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-7412

14.2500 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #07950206
MFR #48-22-7412

Mfr description
48-22-7412 12" ADJUSTABLE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.19/each

Specifications

Dimensions

  • Overall Length
    14.2500 in
  • Weight
    1.715 lbs

Details

  • Body Material
    Metal
  • Handle Style
    Ergonomic
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)