Motion
89440-M
Thrust Bearing - Single-Direction, 200 mm ID, 400 mm OD
Mi Item #07950208
MFR #89440-M
Price$26,778.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 200 mm ID, 400 mm OD
Mi Item #07950208
MFR #89440-M

Mfr description
89440M AXIAL THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,778.31/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    400 mm
  • Weight
    178.288 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    894
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)