Motion
90730M
Cut Pro® Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Dyneema Liner
Mi Item #07950361
MFR #90730M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Dyneema Liner
Mi Item #07950361
MFR #90730M

Mfr description
90730M DYNEEMA DIAMOND TECH,13GA MED
  • 13 Gauge black DSM Dyneema® Diamond Technology
  • Black sandy foam nitrile coated palm and fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Foam Coated Palm and Fingers
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Dyneema
  • Manufacturer Upc Number
    045143642885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)