Motion
90730L
Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Dyneema Liner
MI ITEM #07950370
MFR #90730L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Dyneema Liner
MI ITEM #07950370
MFR #90730L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90730L DYNEEMA DIAMOND TECH,13GA LARGE
  • 13 Gauge black DSM Dyneema® Diamond Technology
  • Black sandy foam nitrile coated palm and fingers

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • Manufacturer Upc Number
    045143642878
  • Description Keyword
    Nitrile Foam Coated Palm and Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text