Motion
153D-200C-55H3

DART CONTROL INC
153D-200C-55H3

CHASSIS 120/90 - 240/180VDC DC SCR CONTROL TO 1HP, ISO VOLT/MA FOLLOWER
Mi Item #07950496
MFR #153D-200C-55H3
Price$665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
153D-200C-55H3

CHASSIS 120/90 - 240/180VDC DC SCR CONTROL TO 1HP, ISO VOLT/MA FOLLOWER
Mi Item #07950496
MFR #153D-200C-55H3

Mfr description
153D-200C-55H3 MOTOR CONTROL W/SIG ISO
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Jumper selectable input and output voltage
  • ± 10% rated line voltage, 50/60Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.09/each

Specifications

Dimensions

  • Overall Height
    4.2500 in
  • Overall Length
    1.2950 in
  • Overall Width
    3.6100 in
  • Weight
    0.81 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    1/2 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)