Specifications
Dimensions
- Length620 mm
- Max Static Field Length2000 mm
Details
- Air Operation TypeCompressed Air
- MaterialTungsten
- TypeIonizer Bar
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)