Motion
MGPM50-100Z-X144

SMC CORP OF AMERICA
MGPM50-100Z-X144

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07950749
MFR #MGPM50-100Z-X144
Price$1,130.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-100Z-X144

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07950749
MFR #MGPM50-100Z-X144

Mfr description
MGPM50-100Z-X144
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,130.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-X144
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    Side Tapped
  • Number of Switches
    2
  • Options Included
    Slide Bearing, Symmetrical Port Position
  • Piping Type
    Side Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)