Motion
C96YT40-250C
C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #07950814
MFR #C96YT40-250C
Price$240.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #07950814
MFR #C96YT40-250C

Mfr description
C96YT40-250C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.49/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Stroke
    250 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Smooth Body
  • Body Type
    ISO 15552
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    C
  • Cylinder Type
    ISO
  • Mounting Type
    Center Trunnion
  • Options Included
    Center Trunnion Mounting, Smooth Cylinder
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C96
  • Special Applications
    Smooth Cylinder
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)