Motion
JHW32716
Non-Impact Socket - 1/2 in Drive Size, 16 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #07950870
MFR #JHW32716
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 16 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #07950870
MFR #JHW32716

Mfr description
32716 1/2DR DEEP SKT 6PT 16MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    19/32 in
  • Overall Length
    3 in
  • Socket Size
    16 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)