Motion
012-S
Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, Black, Tan
MI ITEM #07951236
MFR #012-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Top Grain Goatskin Leather, Black, Tan
MI ITEM #07951236
MFR #012-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
012-S IRON LADY GLOVE GOATSKIN PALM
  • Dryhide™ water-resistant full-grain goatskin leather palm
  • Hooded fingertips and reinforced thumb
  • Form-fitting spandex back
  • Snug-fitting elastic wrist with secure Velcro® closure
  • Made for a woman’s hand

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Tan
  • Closure Type
    Velcro®
  • Palm Features
    Goatskin
  • Thumb Style
    Wing
  • Length
    8.5
  • Applications
    Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose, Sport/Recreation
  • Weight
    0.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text