Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.2064 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983003311
- UPC_NO613983003311
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)