1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09320763
60 x 1" Metal Handle for Steel Channel Push Brooms
Mi Item #
07951446
MFR #
09320763
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Pro-Source 09320763
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09320763
60 x 1" Metal Handle for Steel Channel Push Brooms
Mi Item #
07951446
MFR #
09320763
Mfr description
09320763 60" HANDLE PROSOURCE STLCHNL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
60 in
Details
Handle Color
Gray
Handle Connection Type
Bolt-On
Handle Material
Metal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items