Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ColorBlue, Yellow
- Leather GradeNo Grade Listed
- Leather Material TypeSplit Cowhide Leather
- Lining MaterialAcrylic
- Material TypeLeather Palm Gloves - Canvas Back
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)