Overview
Mfr description
TD127SWB2X0025CM HOODED COVERALL 25PK
- Combine the protection, durability, and comfort, of DuPont™ Tyvek® fabric on the front and the comfort, softness and breathability of Dupont™ ProShield® 10 fabric on the back
- Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures
- Enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing, and an elastic waist to better position the garment
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic openings for tighter fit at wrists and ankles
- Thump loop to keep garment sleeve in place Model TD 127SWB
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask Model TD 125SWB
- Laydown collar
- Manufacturer: DuPont
Specifications
- UPC_NO8.88120009567E11
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data