Motion
TD127SWBMD0025CM
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Tyvek 400, ProShield 10 Material, Front Zipper Closure, White Front,Blue Back
Mi Item #07951469
MFR #TD127SWBMD0025CM
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Tyvek 400, ProShield 10 Material, Front Zipper Closure, White Front,Blue Back
Mi Item #07951469
MFR #TD127SWBMD0025CM

Mfr description
TD127SWBMD0025CM HOODED COVERALL 25PK
  • Attached Hood
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Chest Size
    36-3/4 to 40-1/4 in, 93.3 to 102.2 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4 in
  • Material Thickness
    5.9 mil - 12 mil
  • Material Weight
    1.2 to 1.3
  • Width
    2 ft 1 in

Details

  • Additional Details
    Pin locking slider, Comfort fit design, Elastic waist, Storm flap, Thumb loop, Manufactured under specifications that do not contain natural rubber latex
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Tyvek - ASTM D1777 ProShield 10 - ASTM D1117, Tyvek - ASTM D3776 ProShield 10 - ASTM D3776, Tyvek - ASTM D774 ProShield 10 - ASTM D3786, Tyvek - ASTM D5733 ProShield 10 - ASTM D5733, Tyvek - ASTM D5733 ProShield 10 - ASTM D5733, Tyvek - ASTM D5034 ProShield 10 - ASTM D5034, Tyvek - ASTM D5034 ProShield 10 - ASTM D5034, Tyvek - 16 CFR 1610 ProShield 10 - 16 CRF 1610
  • Closure Type
    Front Zipper
  • Color
    White Front,Blue Back
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 D Hooded Coverall
  • Fabric Type
    Tyvek 400, ProShield 10
  • Features
    Attached Hood, Breathable, Comfort fit design, Elastic Ankles, Elastic Wrists, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Fiberglass and composite manufacturing, Boat construction and repair, Remediation, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Material
    ProShield 10, Tyvek 400
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek 400 D
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400 D
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)