Motion
EM3711T-58
Brake Motor - 10 hp, 3000 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz
Mi Item #07951579
MFR #EM3711T-58
Price$3,539.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 10 hp, 3000 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz
Mi Item #07951579
MFR #EM3711T-58

Mfr description
EM3711T-58 10HP 2850RPM 215T MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,539.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Full Load Amps
    24 A;12 A
  • Insulation Class
    F
  • Manufacturer Catalog Number
    EM3711T-58
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    CE Marked, CSA Certified, UL Recognized
  • Synchronous Rpm
    3000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)