1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
028711 YELLOW SOLID BARREL MARKER
SOLID BARREL YEL NISSEN
MI ITEM #
07951611
MFR #
028711 YELLOW SOLID BARREL MARKER
Price
$16.52
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Marking Tools
Marking Tool Accessories
LA-CO IND INC, MARKAL 028711 YELLOW SOLID BARREL MARKER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
028711 YELLOW SOLID BARREL MARKER
SOLID BARREL YEL NISSEN
MI ITEM #
07951611
MFR #
028711 YELLOW SOLID BARREL MARKER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price
$16.52
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.75 in
Length
5.8 in
Weight
0.11 lbs
Width
0.75 in
Details
Country of Origin
US
Harmonization Code
9608100000
Overview
Mfr description
028711 YELLOW SOLID BARREL MARKER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought