Motion
E-P4B-TRB-3 15/16-ECO/ECO

TIMKEN
E-P4B-TRB-3 15/16-ECO/ECO

Pillow Block Roller Bearing - 3.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07951669
MFR #E-P4B-TRB-3 15/16-ECO/ECO
Price$2,859.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-3 15/16-ECO/ECO

Pillow Block Roller Bearing - 3.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07951669
MFR #E-P4B-TRB-3 15/16-ECO/ECO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,859.94/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    12-1/4 to 12-3/4 in
  • Bolt Center To Center Length
    12.2500 to 12.7500 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    6.2500 in
  • Housing Dimensions
    15-1/4 x 4-1/2 x 8-1/2 in
  • Housing Width
    4.5000 in
  • Inner Race Width
    6.2500 in
  • Inside Diameter
    3.9375 in
  • Length
    15.2500 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    12.7500 in
  • Min Bolt Hole Spacing
    12.2500 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    3.9375 in
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Premium Industrial Grease Lubrication | Timken Double Lip Seal
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    12-1/4 to 12-3/4 in
  • Dynamic Load Capacity
    26900 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Grease Type
    Premium Industrial
  • Housing Configuration
    4-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Premium Industrial Grease
  • Lubrication Type
    Premium Industrial Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    E-P4B-TRB-3 15/16-ECO/ECO
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Rpm
    1530 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUDR-3 15/16
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Series
    Type E
  • Static Load Capacity
    154000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-P4B-TRB-3 15/16-ECO/ECO TRB PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought