Motion
320I-S
320I-S Red Hots Thermal Lined - Sm, Red
Mi Item #07951702
MFR #320I-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320I-S Red Hots Thermal Lined - Sm, Red
Mi Item #07951702
MFR #320I-S

Mfr description
320I S RED HOTS
  • Acrylic fleece liner
  • 10gg poly/cotton liner
  • Sandy rubber latex palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9
  • Size
    S

Details

  • Coating Material
    Latex
  • Color
    Red
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.6500
  • Lining Material
    Acrylic
  • Manufacturer Upc Number
    065537800264
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam latex
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537800264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)