Motion
CN-1/4-PK-4
CN-1/4-PK-4 Barbed Fitting
MI ITEM #07951820
MFR #CN-1/4-PK-4
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CN-1/4-PK-4 Barbed Fitting
MI ITEM #07951820
MFR #CN-1/4-PK-4

Mfr description
CN-1/4-PK-4 BARBED FITTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Overall Width
    0.1260 in, 3.20 mm

Details

  • Bracket 1
    External Thread G1/4
  • Mounting Thread
    G1/4
  • Mounting Type
    External Thread G1/4
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Port Gender
    Male
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)