Motion
CDQ2YA32-25DCZ-M9NZ

SMC CORP OF AMERICA
CDQ2YA32-25DCZ-M9NZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07951867
MFR #CDQ2YA32-25DCZ-M9NZ
Price$171.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YA32-25DCZ-M9NZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07951867
MFR #CDQ2YA32-25DCZ-M9NZ

Mfr description
CDQ2YA32-25DCZ-M9NZ
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    0.07 MPa, 10.153 psi
  • Options
    With rubber bumper
  • Options Included
    Both Ends Tapped, Built-In Magnet, Male Rod End
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Low Pressure
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)