Motion
23160KEJW33W45A

TIMKEN
23160KEJW33W45A

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07952311
MFR #23160KEJW33W45A
Price$27,148.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23160KEJW33W45A

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07952311
MFR #23160KEJW33W45A

Mfr description
23160KEJW33W45A SPHERICAL ROLLER BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,148.02/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm
  • Weight
    265.56 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796153615
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    231
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796153615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)