Motion
647648,1050A-PAU3AA1TPACTP

GRACO INC
647648,1050A-PAU3AA1TPACTP

647648,1050A-PAU3AA1TPACTP
MI ITEM #07952336
MFR #647648,1050A-PAU3AA1TPACTP
Your Price$1,925.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647648,1050A-PAU3AA1TPACTP

647648,1050A-PAU3AA1TPACTP
MI ITEM #07952336
MFR #647648,1050A-PAU3AA1TPACTP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,925.31/each(List $2,310.38)

Overview

Mfr description
647648

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Acetal, Aluminum, Nitrile, PTFE, TPC-ET
  • Diaphragm Material
    Hytrel®
  • Maximum Flow Rate
    50 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text