Motion
323-1330B-OR/2X
323-1330B/OR - 2XL 1/4-ZIPPER SWEATSHIRT
Mi Item #07952577
MFR #323-1330B-OR/2X
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1330B/OR - 2XL 1/4-ZIPPER SWEATSHIRT
Mi Item #07952577
MFR #323-1330B-OR/2X

Mfr description
323-1330B/OR - 2XL 1/4-ZIPPER SWEATSHIRT
  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Pullover with quarter zip stand up collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    1/4 Zipper
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Quarter-Zip Pullover Sweatshirt with Black Bottom
  • Garment Type
    Sweatshirts
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314185458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)