Overview
Mfr description
CDQMB20-30-M9BSDPC
Specifications
- Bore Diameter
- Country of OriginUS
- Cylinder SeriesCQM
- Port Thread StandardM Thread
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data