Motion
CDQMB25-30-M9BSDPC

SMC CORP OF AMERICA
CDQMB25-30-M9BSDPC

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #07952749
MFR #CDQMB25-30-M9BSDPC
Price$198.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-30-M9BSDPC

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #07952749
MFR #CDQMB25-30-M9BSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.60/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQM
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM

Overview

Mfr description
CDQMB25-30-M9BSDPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought