Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke3.0000 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFront Flange
- Number of Switches1
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)