Motion
VP344RT-5GZ1-A

SMC CORP OF AMERICA
VP344RT-5GZ1-A

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #07953923
MFR #VP344RT-5GZ1-A
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP344RT-5GZ1-A

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #07953923
MFR #VP344RT-5GZ1-A

Mfr description
VP344RT-5GZ1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.45/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Coil Specifications
    With power saving circuit (DC only)
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted without Subplate
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)