1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K061037
FleetRunner® 85522388 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 104.31 in OAL, Standard Series
MI ITEM #
07954251
MFR #
K061037
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO K061037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K061037
FleetRunner® 85522388 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 104.31 in OAL, Standard Series
MI ITEM #
07954251
MFR #
K061037
Mfr description
K061037 BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
104.31 in
Section Size
K
Top Width
0.807 in
Weight
0.56 lbs
Details
Application
Automotive Vehicles
Belt Series
Standard
Belt Type
Micro-V
Construction Type
V-Ribbed
Number Of Ribs
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items