Motion
CDLQA32-50DCM-B-M9BWSC

SMC CORP OF AMERICA
CDLQA32-50DCM-B-M9BWSC

CDLQA32-50DCM-B-M9BWSC
MI ITEM #07954347
MFR #CDLQA32-50DCM-B-M9BWSC
Price$444.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA32-50DCM-B-M9BWSC

CDLQA32-50DCM-B-M9BWSC
MI ITEM #07954347
MFR #CDLQA32-50DCM-B-M9BWSC

Mfr description
CDLQA32-50DCM-B-M9BWSC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.74/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Two Types Of Mounting
  • Cylinder Style
    Compact
  • Lock Type
    Compact Lock Mechanism
  • Mounting Type
    Two Types Of Mounting
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)