Motion
CQ2LC32TF-30DZ-E

SMC CORP OF AMERICA
CQ2LC32TF-30DZ-E

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07954524
MFR #CQ2LC32TF-30DZ-E
Price$85.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2LC32TF-30DZ-E

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07954524
MFR #CQ2LC32TF-30DZ-E

Mfr description
CQ2LC32TF-30DZ-E
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact Foot
  • Bracket 2
    Simple Joint B Type + Joint
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    LC32TF-30DZ-E
  • Made to Order
    Yes
  • Mounting Type
    Compact Foot
  • Options
    Standard (Rod end female thread)
  • Options Included
    E (Simple Joint B Type + Joint), Tf (G 32-100 Bore), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Simple Joint B Type + Joint
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)