Overview
Mfr description
174629.00,20HP
- NEMA® 1 IP31 Enclosure Protection
- Open loop flux vector designs
- Easy to Use Keypad & Display
- Optional remote keypad available
- 4 digit LED display
- 8 preset speeds
- Process control: PID modes: direct or reverse acting
- Real time monitoring: 8 register fault history, software version drive network ID, DC bus
Specifications
- Drive Supply Voltage400/480 V ac
- Product TypeAC Variable Frequency & Servo Drives
- Weight20.00 lbs
- Manufacturer Upc Number691720909676
- UPC_NO691720909676
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data