Motion
VL1205A
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
Mi Item #07954998
MFR #VL1205A
Price$690.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
Mi Item #07954998
MFR #VL1205A

Mfr description
VL1205A MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.55/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    OPEN
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)