Motion
RSDQB32TF-20DZ

SMC CORP OF AMERICA
RSDQB32TF-20DZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #07955141
MFR #RSDQB32TF-20DZ
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TF-20DZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #07955141
MFR #RSDQB32TF-20DZ

Mfr description
RSDQB32TF-20DZ CAP
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Through-Hole
  • Options Included
    D (Built-In Magnet), Tf (G Port Thread), Z (Direct Mount Switch Groove)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)