1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TUTHILL TRANSFER SYSTEMS
FR4204G
FR4204G Rotary Vane Pump for Fuel Transfer - 12V DC, 20 gpm, 16 psi, 1/4 hp, 1 x 1 in BSPT Ports
Mi Item #
07955395
MFR #
FR4204G
Price
$856.86
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Vane Pumps
TUTHILL TRANSFER SYSTEMS FR4204G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TUTHILL TRANSFER SYSTEMS
FR4204G
FR4204G Rotary Vane Pump for Fuel Transfer - 12V DC, 20 gpm, 16 psi, 1/4 hp, 1 x 1 in BSPT Ports
Mi Item #
07955395
MFR #
FR4204G
Mfr description
FR4204G 12V DC HIGH FLOW PUMP ONLY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$856
.86
/each
Add to Cart
Specifications
Dimensions
Inlet Port Size
1 in BSPT
Outlet Port Size
1 in BSPT
Details
Maximum Flow Rate
20 gpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items