Motion
PAK646
Ibc Pallet & Platform - 4.0000 in H x 25.7500 in W x 25.7500 in, Steel, 8.75 gal Sump Capacity, 8000 lbs Load Capacity
MI ITEM #07955521
MFR #PAK646
Price$1,019.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ibc Pallet & Platform - 4.0000 in H x 25.7500 in W x 25.7500 in, Steel, 8.75 gal Sump Capacity, 8000 lbs Load Capacity
MI ITEM #07955521
MFR #PAK646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,019.47/each

Specifications

Dimensions

  • Dimensions
    4.0000 in H x 25.7500 in W x 25.7500 in
  • Height
    4.0000 in
  • Length
    25.7500 in
  • Weight
    67 lbs
  • Width
    25.7500 in

Details

  • Color
    Black
  • Drain
    No Drain
  • Load Capacity
    8000 lbs
  • Material
    Steel
  • Number of Grates
    1
  • Sump Capacity
    8.75 gal (US)
  • Type
    Modular Spill Deck

Overview

Mfr description
PAK646 1 DRUM STEEL MODULAR SPILL DECK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought