Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchYes
- BearingsRod Bushing
- Body TypeCompact
- Compact Cylinder TypeISO 21287
- Cushion TypeRubber Bumpers
- Cylinder StyleCompact
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesC55
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)