Motion
FC1LM040
40mm Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #07955592
MFR #FC1LM040
Price$60.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
Mi Item #07955592
MFR #FC1LM040

Mfr description
FC1LM040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.36/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cap Screw
    M5
  • Outside Diameter
    60 mm
  • Screw Length
    18 mm
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.37 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786022203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)