Overview
Mfr description
DP8010 SCOTCH WELD ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Creates strong bond on low surface energy plastics (LSE) such as polyolefin with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as LSE plastics, thermoplastics, composites and metals
- Medium viscosity allows controlled dispensing
- 10 minute work life with 60 minute handling strength
- Strong adhesive can replace screws, rivets and welding
Specifications
- ColorBlue
- Manufacturer Upc Number00051115716010
- UPC_NO00051115716010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data