Specifications
Dimensions
- Bore Diameter2-3/16 in
Details
- Housing MaterialCast Iron
- Housing TypeWide Slot Take-up
- Locking DeviceConcentric Collar
- Manufacturer Catalog Number065569
- Product TypeTake-Up Roller Bearing Units
- StyleWide Slot
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
065569 WSTU-DLM-203 TAKE UP BRG