Motion
SBH00224

TEKTON, INC
SBH00224

1/2 Inch Drive x 24 Inch Breaker Bar
Mi Item #07955862
MFR #SBH00224
Price$94.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SBH00224

1/2 Inch Drive x 24 Inch Breaker Bar
Mi Item #07955862
MFR #SBH00224

Mfr description
SBH00224 1/2 IN. DRIVE X 24 IN.
  • 230-Degree Pivoting Head – The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head – The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.85/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Weight
    2.91 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)