Motion
1023-101Q-G608NEX

GAST MFG
1023-101Q-G608NEX

1023-101Q-G608NEX - Rotary Vane Air Compressor
Mi Item #07956167
MFR #1023-101Q-G608NEX
Price$1,415.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1023-101Q-G608NEX

1023-101Q-G608NEX - Rotary Vane Air Compressor
Mi Item #07956167
MFR #1023-101Q-G608NEX

Mfr description
1023-101Q-G608NEX PUMP
  • Thermal Protection-The thermal over load protection protects motor windings from damage should the pump become stalled during operation. (AC models)
  • Low Maintenance-Vanes and filters are easily serviceable to extend the life of the product and maximize uptime.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,415.77/each

Specifications

Dimensions

  • Overall Length
    6.5000 in
  • Overall Width
    8.6000 in

Details

  • Horsepower
    1 hp
  • Maximum Air Flow
    10 cfm
  • Maximum Vacuum
    26 inHg
  • Motor Phase
    1 ph
  • Supply Voltage
    100-110 V/220-240 V, 100-115 V/208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)