Motion
91970 3M HYDROGEN FLUORIDE FILTER 7093CB, P100 NUISANCE RELIEF, 144/CS

3M
91970 3M HYDROGEN FLUORIDE FILTER 7093CB, P100 NUISANCE RELIEF, 144/CS

Half & Full Facepiece Cartridge & Filter - 144, Asbestos, P100, Bayonet Connection, Magenta/Olive Color
Mi Item #07956173
MFR #91970 3M HYDROGEN FLUORIDE FILTER 7093CB, P100 NUISANCE RELIEF, 144/CS
Price$2,477.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91970 3M HYDROGEN FLUORIDE FILTER 7093CB, P100 NUISANCE RELIEF, 144/CS

Half & Full Facepiece Cartridge & Filter - 144, Asbestos, P100, Bayonet Connection, Magenta/Olive Color
Mi Item #07956173
MFR #91970 3M HYDROGEN FLUORIDE FILTER 7093CB, P100 NUISANCE RELIEF, 144/CS

Mfr description
91970 3M HYDROGEN FLUORIDE FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved and provides the highest level of protection against oil and non-oil based particles
  • Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,477.70/each

Specifications

Dimensions

  • Height
    2.3 in
  • Length
    3.4 in
  • Overall Height
    2.3 in
  • Overall Length
    3.4 in
  • Package Size
    144
  • Weight
    0.095 lb

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Bayonet | Color Code: Magenta/Olive | Housing Material: Hard Plastic
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Cadmium
  • Branding
    3M
  • Cartridge Type
    Combination
  • Color
    Magenta/Olive
  • Color Code
    Magenta/Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Glass Fiber Paper
  • For Use With
    Reusable Respirators
  • Hazard Type
    Mold
  • Manufacturer Stock Number
    7000126938
  • Manufacturer Upc Number
    50051131919704
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Asbestos 10
  • Product Line
    7000
  • Product Types
    Filter & Cartridge Combo
  • Protection Type
    Asbestos
  • Series
    7000
  • Series Compatibility
    FF-400
  • Silicone Faceseal
    Yes
  • Specifications Met
    P100
  • Type
    Combination Cartridge Filter
  • UPC_NO
    50051131919704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)