1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253467007
16 x 1 x 5 In. SG Cylindrical Wheel 5SG 60 J VS Type 01
MI ITEM #
07956201
MFR #
66253467007
Price
$1,597.37
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253467007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253467007
16 x 1 x 5 In. SG Cylindrical Wheel 5SG 60 J VS Type 01
MI ITEM #
07956201
MFR #
66253467007
Mfr description
66253467007 16" 5SG60-JVS
Type 01 straight wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal and cool, superior cutting
last 3 - 5X longer than aluminum oxide wheels
2X rough stock removal vs. conventional abrasives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,597
.37
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
5 in
Wheel Diameter
16 in
Wheel Thickness
1 in
Details
Grade
J
Grit Number
60
Max Rpm
1555 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items