Specifications
Dimensions
- Battery SizeAA
Details
- Batteries IncludedBatteries Sold Separately
- Body ColorBlack
- Body Material TypeRubber
- Bulb TypeLED
- Features & Benefits• Made in the USA• Safety Rated• Rubber hard hat strap• 3M Dual Lock• The pinnacle of waterproof LED headlamp design, Apex incorporates a single regulated Maxbright LED plus four regulated Ultrabright LEDs. • The Apex is capable of a powerful spot beam or a bright flood, and two switches make changing modes intuitive. • UL Rating: Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G
- Harmonization Code8513100000
- Headlamp ColorBlack
- Manufacturer Product Page
- Manufacturer Upc Number795626013564
- Maximum Light Output550 lm
- Maximum Run Time150 hrs
- Number Of Batteries4
- Number Of Light Modes5
- Rechargeable FlashlightNon-Rechargeable
- UL ListingClass I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G
Overview
Mfr description
APX-BK-IND 550 LUMENS, LONG BURN TIME,
- Made in the USA
- Safety Rated
- Rubber hard hat strap
- 3M Dual Lock
- The pinnacle of waterproof LED headlamp design, Apex incorporates a single regulated Maxbright LED plus four regulated Ultrabright LEDs.
- The Apex is capable of a powerful spot beam or a bright flood, and two switches make changing modes intuitive.
- UL Rating: Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G