Motion
APXL-RC-IND

Princeton Tec
APXL-RC-IND

APEX Industrial Headlamp - LED Bulb, Rechargeable, 350 lm Maximum Light Output, Black Body Color, Black Headlamp Color
MI ITEM #07957432
MFR #APXL-RC-IND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Princeton Tec
APXL-RC-IND

APEX Industrial Headlamp - LED Bulb, Rechargeable, 350 lm Maximum Light Output, Black Body Color, Black Headlamp Color
MI ITEM #07957432
MFR #APXL-RC-IND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Black
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The Apex Rechargeable Industrial combines that durable Apex Rechargeable headlamp and our Industrial Headlamp Kit, allowing you to mount the light onto your hard hat. • The Apex Rechargeable takes the durability and power of the original Princeton Tec powerhouse Apex headlamp and offers an option to cut down on battery cost.
  • Harmonization Code
    8513100000
  • Headlamp Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    795626022764
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    90 hrs
  • Number Of Light Modes
    5
  • Rechargeable Flashlight
    Rechargeable

Overview

Mfr description
APXL-RC-IND 450 LUMENS, DIMMABLE MODES,
  • Made in the USA
  • The Apex Rechargeable Industrial combines that durable Apex Rechargeable headlamp and our Industrial Headlamp Kit, allowing you to mount the light onto your hard hat.
  • The Apex Rechargeable takes the durability and power of the original Princeton Tec powerhouse Apex headlamp and offers an option to cut down on battery cost.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought