Motion
RMX300-BK

Princeton Tec
RMX300-BK

REMIX Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 300 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #07957435
MFR #RMX300-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Princeton Tec
RMX300-BK

REMIX Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 300 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #07957435
MFR #RMX300-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RMX300-BK 300 LUMEN SPOT BEAM AND A
  • Made in the USA
  • The Remix is equipped with an asymmetrical single arm bracket, easily accessible battery door enclosure, and large push button switch.

Specifications

  • Maximum Light Output
    300 lm
  • Maximum Run Time
    150 hrs
  • Body Color
    Black
  • Headlamp Color
    Black
  • Number Of Light Modes
    4
  • Batteries Included
    Batteries Sold Separately
  • Manufacturer Upc Number
    795626024348
  • Harmonization Code
    8513100000
  • Battery Size
    AAA
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The Remix is equipped with an asymmetrical single arm bracket, easily accessible battery door enclosure, and large push button switch.
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text